Shop K&M MFG
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28-In. Standard Weight Box 28-In. x 22-In. x 20-In. Green Powder Coat
- Mfr # 1826
- Zoro # G322733690
product price:Â
$
749.99
/ea
Key Features
Color
Green
Material
Steel
Length
22 in
Width
28 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1826
- Zoro #
- G322733690
- UPC #
- 11343015514
- Country of Origin
- United States
- Item
- Standard Weight Box
- Color
- Green
- Material
- Steel
Dimensions
- Length
- 22 in
- Width
- 28 in
- Depth
- 20 in
- Thickness
- 3/16 in
Description
28-in. Standard Weight Box painted in green powder coat. Our standard weight boxes will add traction and reduce slippage on your tractor to add efficiency, allowing you to finish the job faster. Each standard weight box is constructed from 3/16-in. thick 7-gauge steel. Each weight box features a single or double locking lever that allows for the bottom to swing open to easily empty contents. Easily mount the weight box to your tractor using available mounting brackets (sold separately).
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.