
#30 Toolbox 23-In. x 10-In. x 7-In. Black Powder Coat
Mfr # 1514
Zoro # G722733702
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Material
Steel
Width
23 in
Height
7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1514
Zoro #
G722733702
UPC #
11343015378
Country of Origin
United States
Dimensions
Depth
10 in
Width
23 in
Height
7 in
Details
Item
Universal Toolbox
Material
Steel
Color
Black
Unit Type
2-Step
Description
The KM #30 Toolbox is a tough universal steel toolbox with a versatile mounting system. The assembly mounts to most tractors or implements with use of the optional mounting brackets. Order the optional step with your toolbox for a durable universal toolbox and step assembly with a versatile mounting system. The assembly mounts to the vehicle frame making a 2-step unit.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.