36-In. Heavy-Duty Weight Box 36-In. x 22-In. x 20-In. Green Powder Coat

  • Mfr # 1815

  • Zoro # G522733841


product price:  $2,829.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Green
Material
Steel
Length
22 in
Width
36 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1815
Zoro #
G522733841
UPC #
11343015484
Country of Origin
United States

Dimensions

Length
22 in
Width
36 in
Depth
20 in
Thickness
1 in

Details

Item
Heavy-Duty Weight Box
Color
Green
Material
Steel

Description

36-in. Heavy-Duty Weight Box painted in green powder coat. Our heavy-duty weight boxes will add traction and reduce slippage on your tractor to add efficiency, allowing you to finish the job faster. Each heavy-duty weight box is constructed from 1-in. thick steel. Each weight box features a lever that allows for the bottom to swing open to easily empty contents. Features three adjustable height settings. Easily mount the weight box to your tractor using available mounting brackets (sold separately).

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.