
36-In. Protective Grill Screen for 36-In. Weight Box Black Powder Coat
Mfr # 1808
Zoro # G322733683
product price: $82.59
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1808
Zoro #
G322733683
UPC #
11343015446
Country of Origin
United States
Dimensions
Length
36 in
Details
Color
Black
Material
Steel
Item
Grill Screen
Description
36-in. Protective Grill Screen for our 36-in. weight box. Our weight boxes will add traction and reduce slippage on your tractor to add efficiency, allowing you to finish the job faster. Our weight boxes are available in heavy-duty (1-in. steel) or standard (3/16-in. steel) construction. Each weight box features a lever that allows for the bottom to swing open to easily empty contents. Easily mount the weight box to your tractor using available mounting brackets. Weight boxes and mounting brackets are each sold separately.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.