
Big M Window Step & Handrail Kit for Case IH 71-72-89 Series Magnum Tractor Original Color
Mfr # 3329
Zoro # G922733601
product price: $686.99
/ea
Free Shipping & Returns
Key Features
Width
14.5 in
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3329
Zoro #
G922733601
UPC #
11343016276
Country of Origin
United States
Dimensions
Width
14.5 in
Details
Material
Steel
Color
Red
Item
Tractor Step Accessory
Description
Use the Big M Series Window Step & Handrail as a convenient combination that makes it easier to clean the windshield on your tractor. An easy to install solution for added safety on the right-hand side of your Case IH 71-89 Series Magnum tractor.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.