
Bulk Floor Mat Black Rubber 60-In. Wide x 3/8-In. Thick
Mfr # 4304
Zoro # G422733583
product price: $62.75
/eaKey Features
Material
Rubber
Thickness
3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4304
Zoro #
G422733583
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/8 in
Details
Material
Rubber
Item
Bulk Floor Mat Material
Color
Black
Description
Quality, super durable compressed solid rubber floor mat material in black.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.