Cab Footrest Kit for John Deere 7R-8R/RT-9R/RT/RX Series Tractors BRE10471 Black

  • Mfr # 3454

  • Zoro # G422733392


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes left-hand foot peg, right-hand foot peg, 3 in. wide anti-slip tape, install instructions, and hardware
Material
Steel
Finish
Black powder-coat
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3454
Zoro #
G422733392
UPC #
11343017235
Country of Origin
United States

Details

Includes
Includes left-hand foot peg, right-hand foot peg, 3 in. wide anti-slip tape, install instructions, and hardware
Material
Steel
Finish
Black powder-coat
Color
Black
Item
Tractor Cab Footrest

Description

This new K&M Manufacturing footrest kit is for the cab of John Deere 7R, 8R, 8RT, 9R, 9RT, or 9RX Series tractors, sprayers, or spreader. Add footrest pegs to your tractor cab for ergonomic positioning to reduce operator fatigue. The angle of the installed footrest pegs matches the natural ergonomic leg and foot placement of the operator without compromising drive pedals or entering and exiting the cab.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.