
Case IH 71-72 Series Magnum Mirror
Mfr # 3132
Zoro # G522324681
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Includes
Hardware and Mounting Bracket
Breakaway system type
Modern
Finish
Powder-Coat
Bracket Type
Mounting
Mirror Type
Wide-Angle Convex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3132
Zoro #
G522324681
UPC #
11343004860
Country of Origin
United States
Dimensions
Mirror Length
22 in. to 36 in.
Details
Includes
Hardware and Mounting Bracket
Breakaway system type
Modern
Finish
Powder-Coat
Bracket Type
Mounting
Mirror Type
Wide-Angle Convex
Color
Black
Item
Tractor Mirror
Description
These optional mirrors fit either the left-hand or right-hand side of Case IH 71-72 Series Magnum tractors. Put safety first and get total visibility with Extendable Mirrors from K&M Manufacturing. The K&M mirror features a modern breakaway system which consists of a collapsible mirror bracket to help reduce mirror and light breakage. It is collapsible both forward and backward.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.