Case IH AFX 30-40 Series Combine Toolbox Kit 28-In. x 12-In. x 4.25-In. Black Powder

  • Mfr # 1528

  • Zoro # G122733890


product price:  $686.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.25 in
Width
28 in
Material
Steel
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1528
Zoro #
G122733890
UPC #
11343015422
Country of Origin
United States

Dimensions

Height
4.25 in
Width
28 in
Depth
12 in

Details

Item
Combine Toolbox
Color
Black
Material
Steel

Description

This tough all-steel custom fit toolbox adds the convenience of having your tools with you and easily accessible while working in your Case 30 or 40 Series combine. Features a durable and strong seal to keep dust out!

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.