Shop K&M MFG
See all product information
Create Account
Door Grab Handles for International Harvester 86-88 Series Tractors Right-Hand
- Mfr # 3502
- Zoro # G122733388
product price:Â
$
70.39
/ea
Key Features
Material
Steel
Color
Silver
Finish
Silver finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3502
- Zoro #
- G122733388
- UPC #
- 11343017266
- Country of Origin
- United States
Details
- Item
- Tractor Door Handle
- Material
- Steel
- Color
- Silver
- Finish
- Silver finish
Description
Enhance safety and accessibility with this high-quality door grab handle, designed for the right-hand cab door of International Harvester 86 and 88 Series tractors. Built for durability and ease of use, these handles provide a secure grip, making it easier to enter and exit your tractor safely.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.