Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Panel for John Deere 6000-6010 Series Tractors LH Multi-Brown Vinyl

  • Mfr # 4242.KMM

  • Zoro # G422733521


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Multi-Brown
Material
Vinyl
Panel Material
Plastic
Foam Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4242.KMM
Zoro #
G422733521
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in

Details

Color
Multi-Brown
Material
Vinyl
Panel Material
Plastic
Item
Tractor Cab Fender Panel

Description

A quality, pre-formed left-hand plastic panel with foam covering to replace or update the existing fender panel in the John Deere 6000-6010 Series tractors to help make the inside of your tractor cab look like new.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.