Floor Mat for Case IH 71-72-89 Series Magnum Tractors 3/8-In. Thick Black Rubber

  • Mfr # 4337

  • Zoro # G122734071


product price:  $85.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
3/8 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4337
Zoro #
G122734071
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in

Details

Item
Tractor Cab Floor Mat
Color
Black
Material
Rubber

Description

Quality cut-to-size floor mat that will help improve the look of the cab interior in your Case IH 71-89 Series Magnum tractor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.