Floor Mat for New Holland-Ford 6700 Series Tractors 3/8-In. Thick Black Rubber

  • Mfr # 4313

  • Zoro # G322733485


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8 in
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4313
Zoro #
G322733485
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in

Details

Material
Rubber
Item
Tractor Cab Floor Mat
Color
Black

Description

Quality cut-to-size floor mat that will help improve the look of the cab interior in your Ford-New Holland 6700 Series tractor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.