Fourth Step Kit for International Harvester 06-66 (No Cab)/500-600/2+2 Series Tractors Red

  • Mfr # 3338

  • Zoro # G222733585


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
Includes hardware
Finish
Red powder-coat
Material
Steel
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3338
Zoro #
G222733585
UPC #
11343016894
Country of Origin
United States

Dimensions

Width
10 in

Details

Item
Tractor Step Accessory
Color
Red
Includes
Includes hardware
Finish
Red powder-coat
Material
Steel

Description

Use an additional fourth step for added safety and convenience on a International Harvester 06-66 (no cab), 500-600 or 2+2 Series tractor. This easy attachment will lessen the strain on the operator to ensure your ability to work long hours out in the field.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.