Shop K&M MFG
See all product information
Create Account
Handrail Kit for International Harvester 06-66/500-600 Series Tractors Left-Hand Red
- Mfr # 3341
- Zoro # G622734021
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Red powder-coat
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3341
- Zoro #
- G622734021
- UPC #
- 11343004396
- Country of Origin
- United States
Details
- Item
- Tractor Handrail
- Material
- Steel
- Finish
- Red powder-coat
- Color
- Red
Description
Upgrade your International Harvester 06-66 or 500-600 Series tractor with a high-quality handrail designed for added safety and convenience. This durable left-hand side handrail provides extra support, making it easier to enter and exit your tractor while keeping you moving efficiently. Easy to install and built to last, it is a reliable addition to your equipment.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.