
International Harvester 86 Series Steps
Mfr # 3324
Zoro # G922324670
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Mount Angle
30 degrees
Tractor Type
Series
Distance Between Step
9 in
Includes
Hardware
Finish
Powder-Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3324
Zoro #
G922324670
UPC #
11343004907
Country of Origin
United States
Details
Mount Angle
30 degrees
Item
Tractor Step
Tractor Type
Series
Distance Between Step
9 in
Includes
Hardware
Finish
Powder-Coat
Material
Steel
Color
Red
Description
Use the IH 86 Series Step as a convenient 3-step unit that makes it easier to get in and out of your International Harvester 86 Series tractor. An easy to install solution for added safety.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.