Shop K&M MFG
See all product information
Create Account
Mirror Kit for Case IH 71-72 Series Magnum Tractors, Right-Hand, Black Powder Coat
- Mfr # 3128
- Zoro # G722324627
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Bracket Type
Mounting
Finish
Black Powder-Coat
Mirror Type
Wide-Angle Convex
Breakaway system type
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3128
- Zoro #
- G722324627
- UPC #
- 11343004853
- Country of Origin
- United States
Details
- Item
- Tractor Mirror
- Color
- Black
- Bracket Type
- Mounting
- Finish
- Black Powder-Coat
- Mirror Type
- Wide-Angle Convex
- Breakaway system type
- Modern
- Material
- Steel
- Includes
- Hardware and Mounting Bracket
Description
These optional mirrors fit either the left-hand or right-hand side of Case IH 71-72 Series Magnum tractors. Put safety first and get total visibility with Extendable Mirrors from K&M Manufacturing. The K&M mirror features a modern breakaway system which consists of a collapsible mirror bracket to help reduce mirror and light breakage. It is collapsible both forward and backward.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.