Mirror Kit for John Deere 6000-7000 Series Tractors, LH or RH, Black Powder Coat
- Mfr # 3138
- Zoro # G322324614
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
John Deere
Breakaway system type
Modern
Bracket Type
Mounting
Finish
Black powder-coat
Mirror Type
Wide-Angle Convex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3138
- Zoro #
- G322324614
- UPC #
- 11343004853
- Country of Origin
- United States
Details
- Item
- Tractor Mirror
- For Use With (Systems)
- John Deere
- Breakaway system type
- Modern
- Bracket Type
- Mounting
- Finish
- Black powder-coat
- Mirror Type
- Wide-Angle Convex
- Includes
- Instructions, mounting bracket, and hardware
- Color
- Black
- Material
- Steel
Description
Improve visibility and safety with this extendable mirror, designed to fit the left or right side of John Deere 6000, 6010, 6015, 6020, 6030, 7000, 7010, 7020, or 7030 Series tractors. Engineered for durability and convenience, this mirror features a modern breakaway system with a collapsible bracket that folds forward and backward to help prevent damage to the mirror and lights. Built to withstand tough conditions, they provide long-lasting performance to keep equipment operating efficiently.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.