Shop K&M MFG
See all product information
Create Account
Monitor Bracket Kit for Case IH MX-Magnum-Tier 4/New Holland T8 Tractors 2014 & Newer
- Mfr # 3192
- Zoro # G822733534
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Width
14.5 In
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3192
- Zoro #
- G822733534
- UPC #
- 11343016108
- Country of Origin
- United States
- Item
- Tractor Step
- Material
- Steel
Dimensions
- Width
- 14.5 In
Description
This monitor bracket brings convenience close at hand in Case IH MX Series Magnum, Magnum Series or Tier 4 Series tractors model years 2013 and older and/or tractors model years 2014 and newer, or New Holland T8 or TG Series tractors. The newly designed monitor bracket has a sleek contoured design that will fit your cab perfectly.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.