Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackets for #20/#30 Toolbox Pair Black Powder Coat

  • Mfr # 1511

  • Zoro # G522733537


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Unit Type
2-Step
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511
Zoro #
G522733537
UPC #
11343015361
Country of Origin
United States

Details

Unit Type
2-Step
Item
Universal Toolbox Mounting Brackets
Material
Steel
Color
Black

Description

The KM #30 Toolbox is a tough universal steel toolbox with a versatile mounting system. The assembly mounts to most tractors or implements with use of the optional mounting brackets. Order the optional step with your toolbox for a durable universal toolbox and step assembly with a versatile mounting system. The assembly mounts to the vehicle frame making a 2-step unit.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.