MudMat for John Deere 55-60 Series Tractors Fits on R98135 Flexible Black Plastic

  • Mfr # 4358

  • Zoro # G022734003


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4358
Zoro #
G022734003
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in

Details

Item
Tractor Cab Floor Mat
Color
Black
Material
Plastic

Description

Enhance the interior of John Deere 55 or 60 Series tractors with this durable, cut-to-size flexible floor mat. Designed for a precise fit and long-lasting performance, this mat provides added protection, improved comfort, and a clean, professional look for your cab, while making regular cleaning easier than ever before.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.