Zoro Homepage

Step Kit for International Harvester 88 Series Tractors 3-Step Unit Right-Hand Red

  • Mfr # 3334

  • Zoro # G922733441


product price: $548.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Fits International Harvester® Tractor models: 3088, 3288, 3488, 3688, 5088, 5288, 5488
Color
Red
Width
14.5 in
Finish
Powder-coat
Includes
Includes 3 steps and hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3334
Zoro #
G922733441
UPC #
11343016863
Country of Origin
United States

Dimensions

Width
14.5 in

Details

For Use With (Systems)
Fits International Harvester® Tractor models: 3088, 3288, 3488, 3688, 5088, 5288, 5488
Color
Red
Finish
Powder-coat
Includes
Includes 3 steps and hardware
Item
Tractor Step
Material
Steel

Description

Use the IH 88 Series Step as a convenient 3-step unit that makes it easier to get in and out of your International Harvester 88 Series tractor. An easy to install solution for added safety.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.