Shop K&M MFG
See all product information
Create Account
Step Kit for John Deere Regular Series Tractors, 3-Step Unit, Bolt-On Design, LH, Green
- Mfr # 3436
- Zoro # G022324709
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
John Deere
Step Between
9 in
Width
33.09 in
Mount Angle
30 degrees
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3436
- Zoro #
- G022324709
- UPC #
- 11343004402
- Country of Origin
- United States
- Item
- Tractor Step
- For Use With (Systems)
- John Deere
- Step Between
- 9 in
- Mount Angle
- 30 degrees
- Includes
- Hardware
- Finish
- Powder-Coat
- Step Style
- Bolt-on
- Color
- Green
- Material
- Steel
Dimensions
- Width
- 33.09 in
- Height
- 22 in
- Length
- 22.4 in
Description
Upgrade your John Deere 10-50 row crop or utility Regular Series tractor with this K&M Manufacturing step kit for safer and more convenient access. This durable 3-step unit provides a sturdy foothold, making it easier to enter and exit your tractor. Designed for quick and easy installation and featuring a new bolt-on style, it enhances safety while offering a reliable, long-lasting solution for your equipment.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.