Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Kit for John Deere Stolper Series Tractors 3-Step Unit Left-Hand Green

  • Mfr # 3406

  • Zoro # G722733481


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes 3 steps and hardware
Color
Green
Finish
powder-coat
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3406
Zoro #
G722733481
UPC #
11343017051
Country of Origin
United States

Details

Includes
Includes 3 steps and hardware
Color
Green
Finish
powder-coat
Material
Steel
Item
Tractor Step

Description

Use the JD Stolper Series Step as a convenient 3-step unit that makes it easier to get in and out of your John Deere tractor with Stolper Cab. An easy to install solution for added safety.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.