Zoro Homepage

Step Kit for John Deere Swivel Series Tractors 3-Step Unit Left-Hand Green

  • Mfr # 3422

  • Zoro # G122733487


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Steel
Finish
powder-coat
Includes
Includes 3 steps and hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3422
Zoro #
G122733487
UPC #
11343017150
Country of Origin
United States

Details

Color
Green
Material
Steel
Item
Tractor Step
Finish
powder-coat
Includes
Includes 3 steps and hardware

Description

Use the JD Swivel Series Step as a convenient 3-step unit that makes it easier to get in and out of your John Deere tractor with Sound-Gard Cab. An easy to install solution for added safety. This is the best application for tractors with Front Wheel Assist (FWA) or loaders on them.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.