Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Flip-Up Tractor Step Black Powder Coat Finish

  • Mfr # 3429

  • Zoro # G622733598


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Design Type
Flip-Up
Material
Steel
Finish
Black powder-coat
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3429
Zoro #
G622733598
UPC #
808841034297
Country of Origin
United States

Details

Design Type
Flip-Up
Material
Steel
Item
Equipment Step
Finish
Black powder-coat
Color
Black

Description

The KM Flip-Up Step is a high quality step unit that makes it easier to get in and out of your tractor. Has a low-profile flip-up design when step is not in use.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.