
Universal Quick-Attach Plate for Mini Skid Steer Loaders Solid
Mfr # 1063
Zoro # G222733851
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Width
24 in
Thickness
1/4 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063
Zoro #
G222733851
UPC #
11343015279
Country of Origin
United States
Dimensions
Height
10.25 in
Width
24 in
Thickness
1/4 in
Details
Item
Skid Steer Loader Attachment
Material
Steel
Color
Gray
Description
The universal mini skid steer quick-attach plate is crafted from sturdy 1/4 in. thick steel, ensuring exceptional durability and strength. Designed for quick and easy installation, it fits seamlessly onto mini skid steers and mini skid loaders with the standard universal quick attachment system. For added versatility, this plate can also be welded to existing attachments, enhancing your equipment's functionality and helping you power through tough jobs with confidence.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.