Zoro Homepage

Universal Quick-Attach Plate for Skid Steer Loaders Solid

  • Mfr # 1052

  • Zoro # G722733771


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Thickness
5/16 in
Width
48 in
Color
Gray
Material
Steel
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052
Zoro #
G722733771
UPC #
11343015262
Country of Origin
United States

Dimensions

Thickness
5/16 in
Width
48 in
Height
18 in

Details

Color
Gray
Item
Skid Steer Loader Attachment
Material
Steel

Description

The universal skid steer quick-attach solid plate is built from durable 5/16 in. thick steel for long-lasting strength and reliability. Designed for easy installation, it seamlessly mounts to skid steers and skid loaders with the standard universal quick attachment system. This versatile plate can also be welded to existing attachments, allowing you to enhance your equipment's functionality and tackle tough jobs with ease.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.