
Universal Quick-Attach Plate for Skid Steer Loaders With Cutout
Mfr # 1050
Zoro # G422733484
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
18 in
Material
Steel
Thickness
5/16 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050
Zoro #
G422733484
UPC #
11343015255
Country of Origin
United States
Dimensions
Width
48 in
Height
18 in
Thickness
5/16 in
Details
Item
Skid Steer Loader Attachment
Material
Steel
Color
Gray
Description
The universal skid steer quick-attach plate with cutout is built from durable 5/16 in. thick steel for long-lasting strength and reliability. Designed for easy installation, it seamlessly mounts to skid steers and skid loaders with the standard universal quick attachment system. This versatile plate can also be welded to existing attachments, allowing you to enhance your equipment's functionality and tackle tough jobs with ease.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.