Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Step & Handrail Kit for Case IH MX Series Magnum 2001 - 2004 Only Original Color

  • Mfr # 3339

  • Zoro # G222733554


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Includes hardware
Finish
Powder-coat
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3339
Zoro #
G222733554
UPC #
11343016900
Country of Origin
United States

Details

Material
Steel
Item
Tractor Window Step and Handrail Kit
Includes
Includes hardware
Finish
Powder-coat
Color
Black

Description

Use the MX Series Magnum Step & Handrail as a convenient combination that makes it easier to clean the windshield on your tractor. An easy to install solution for added safety on the right-hand side of your Case IH MX Series Magnum tractor with the smaller 7-3/8 in. muffler.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.