Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Step & Handrail Kit for Case IH Tier 4 Magnum 2013 Tier 4 & Older Original Color

  • Mfr # 3351

  • Zoro # G222733424


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes hardware
Finish
Powder-coat
Color
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3351
Zoro #
G222733424
UPC #
11343016986
Country of Origin
United States

Details

Includes
Includes hardware
Finish
Powder-coat
Color
White
Item
Tractor Window Step and Handrail Kit
Material
Steel

Description

Use the Tier 4 Magnum Step & Handrail as a convenient combination that makes it easier to clean the windshield on your tractor. An easy to install solution for added safety on the right-hand side of your Case IH Tier 4 Magnum Series tractor model year 2013 Tier 4 and older.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.