Zoro Homepage

Adapt, DrillChuck KM80ATC DIA2.00 STRSHAN

  • Mfr # KM80ATCSSF200650

  • Zoro # G3925693


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Gage Length
6.5 in
Torque
150 ft-lb
Clamping Hole Length
4.25 in
Body Diameter
3.149 in
Adapter Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCSSF200650
Zoro #
G3925693
UPC #
4059782093058
Country of Origin
United States

Dimensions

Gage Length
6.5 in
Clamping Hole Length
4.25 in
Body Diameter
3.149 in
Adapter Dia.
2 in
Clamp Screw ID Drive Size
1/2 in

Details

Item
Adapt
Torque
150 ft-lb

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.