Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE 32 NCA AXIAL Unit

  • Mfr # KM32NCADS16T

  • Zoro # G3755733


product price: $3,461.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight
Shank Type
Straight
Shank Length
2.603 in
Shank Diameter
2.007 in
Actuate Travel Length
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32NCADS16T
Zoro #
G3755733
UPC #
4061779272698
Country of Origin
United States

Dimensions

Shank Length
2.603 in
Shank Diameter
2.007 in
Actuate Travel Length
0.2 in
Body Diameter
3.07 in
Gage Length
0.6299 in

Details

Item
Clamp
Shank Type - Machining
Straight
Shank Type
Straight

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.