Zoro Homepage

Clamp, Lathe 40 Naca Axial Unit

  • Mfr # KM40NACADS55

  • Zoro # G3755252


product price: $4,197.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
2.44 in
Actuation Cylinder Diameter
1.496 in
Shank Length
3.531 in
Body Diameter
3.937 in
Gage Length
2.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NACADS55
Zoro #
G3755252
UPC #
4059782166202
Country of Origin
United States

Dimensions

Shank Diameter
2.44 in
Actuation Cylinder Diameter
1.496 in
Shank Length
3.531 in
Body Diameter
3.937 in
Gage Length
2.165 in
Actuate Travel Length
0.256 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.