Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE 63 NACA AXIAL Unit

  • Mfr # KM63NACADS85DT

  • Zoro # G3747053


product price: $4,465.99
/ea
Free Shipping & Returns

Key Features

Shank Length
5.708 in
Actuate Travel Length
0.354 in
Actuation Cylinder Diameter
2.946 in
Shank Diameter
3.346 in
Gage Length
3.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63NACADS85DT
Zoro #
G3747053
UPC #
4059782138735
Country of Origin
United States

Dimensions

Shank Length
5.708 in
Actuate Travel Length
0.354 in
Actuation Cylinder Diameter
2.946 in
Shank Diameter
3.346 in
Gage Length
3.346 in
Body Diameter
5.511 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.