Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE 80 Unit AUTO

  • Mfr # KM80XGL1724179

  • Zoro # G3758384


product price: $7,151.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.7 in
Actuate Travel Length
0.44 in
Shank Diameter
3.622 in; 3.149 in
Gage Length
2.559 in
Usable Length
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80XGL1724179
Zoro #
G3758384
UPC #
4059782093812
Country of Origin
United States

Dimensions

Overall Depth
5.7 in
Actuate Travel Length
0.44 in
Shank Diameter
3.622 in; 3.149 in
Gage Length
2.559 in
Usable Length
0.157 in
Body Diameter
4.921 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.