Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE 80 Unit AUTO LH for

  • Mfr # KM80XGL1064593

  • Zoro # G3746959


product price: $10,036.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.832 in
Gage Length
2.362 in
Shank Diameter
4.253 in; 3.149 in
Actuate Travel Length
0.4331 in
Body Diameter
6.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80XGL1064593
Zoro #
G3746959
UPC #
4059782093737
Country of Origin
United States

Dimensions

Overall Depth
4.832 in
Gage Length
2.362 in
Shank Diameter
4.253 in; 3.149 in
Actuate Travel Length
0.4331 in
Body Diameter
6.496 in
Usable Length
0.059 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.