Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM-LOC Clamping UnitS

  • Mfr # KM32CLNSS20217

  • Zoro # G3754893


product price: $1,990.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.921 in
Gage Length
2.165 in
Shank Diameter
1-1/4 in; 1.259 in
Actuation Screw ID Drive Size
6 mm
Usable Length
0.689 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32CLNSS20217
Zoro #
G3754893
UPC #
4056544855022
Country of Origin
United States

Dimensions

Overall Depth
4.921 in
Gage Length
2.165 in
Shank Diameter
1-1/4 in; 1.259 in
Actuation Screw ID Drive Size
6 mm
Usable Length
0.689 in
Body Diameter
1.771 in
Coolant Supply Size
1/8"-27 NPSC

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.