Zoro Homepage

Clamp, LATHE KM25 25mmX 25mm LG SQ SHK

  • Mfr # KM25NCM2525120

  • Zoro # G3746749


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Height
0.492 in
Shank Width
0.9843 in
Gage Length
4.724 in
Shank Height
0.9843 in
Shank Diameter
0.9843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM25NCM2525120
Zoro #
G3746749
UPC #
4059782097117
Country of Origin
United States

Dimensions

Height
0.492 in
Shank Width
0.9843 in
Gage Length
4.724 in
Shank Height
0.9843 in
Shank Diameter
0.9843 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.