Zoro Homepage

Clamp, LATHE KM32 KM-LOC LENGTH:92.0mm

  • Mfr # KM32CLSR1250C

  • Zoro # G3757063


product price: $4,397.99
/ea
Free Shipping & Returns

Key Features

Height
3/4 in
Overall Depth
3.622 in
Actuation Screw ID Drive Size
6 mm
Shank Height
1-1/2 in
Shank Width
1.889 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32CLSR1250C
Zoro #
G3757063
UPC #
4059782101616
Country of Origin
United States

Dimensions

Height
3/4 in
Overall Depth
3.622 in
Actuation Screw ID Drive Size
6 mm
Shank Height
1-1/2 in
Shank Width
1.889 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.