Zoro Homepage

Clamp, LATHE KM32 NCM XFLNGMNT HEIGHT:2

  • Mfr # KM32NCMEF

  • Zoro # G3756549


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.417 in
Drive Size
5 mm
Body Diameter
2.126 in
Shank Diameter
1.259 in
System Size Workpiece Side
KM32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32NCMEF
Zoro #
G3756549
UPC #
4061779293204
Country of Origin
United States

Dimensions

Overall Width
1.417 in
Drive Size
5 mm
Body Diameter
2.126 in
Shank Diameter
1.259 in
System Size Workpiece Side
KM32
Shank Length
0.4724 in
Gage Length
0.7874 in
Bore Diameter
1.259 in

Details

Item
Clamp
Torque (nm)
8 to 11

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.