Clamp, LATHE KM32 RND Shank D1-1/2X1.0

  • Mfr # KM32NCMSS24100

  • Zoro # G3758822


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3.543 in
Shank Diameter
1-1/2 in; 1.259 in
Coolant Supply Size
3/8" NPT
Body Diameter
1.968 in
Actuation Screw ID Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32NCMSS24100
Zoro #
G3758822
UPC #
4059782016927
Country of Origin
United States

Dimensions

Overall Depth
3.543 in
Shank Diameter
1-1/2 in; 1.259 in
Coolant Supply Size
3/8" NPT
Body Diameter
1.968 in
Actuation Screw ID Drive Size
5 mm
Gage Length
1 in

Details

Item
Clamp
Torque
8 to 11 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.