Zoro Homepage

Clamp, LATHE KM32 RNDShank D31.75X171.

  • Mfr # KM32NCMS20

  • Zoro # G3747169


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Drive Size
5 mm
Overall Depth
6-3/4 in
Torque (nm)
8 to 11
System Size Workpiece Side
KM32
Body Diameter
1.259 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32NCMS20
Zoro #
G3747169
UPC #
4059782016965
Country of Origin
United States

Dimensions

Drive Size
5 mm
Overall Depth
6-3/4 in
System Size Workpiece Side
KM32
Body Diameter
1.259 in
Coolant Supply Size
3/8"-18 NPT
Gage Length
1-1/2 in
Shank Diameter
1-1/4 in

Details

Item
Clamp
Torque (nm)
8 to 11

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.