Zoro Homepage

Clamp, LATHE KM40 2 1 SQ Shank REPLACEM

  • Mfr # KM40CL2SR1660D

  • Zoro # G3755149


product price: $2,157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
8 mm
Centerline Height
1 in
Shank Height
2 in
Shank Width
2.244 in
Gage Length
4.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CL2SR1660D
Zoro #
G3755149
UPC #
4061779271578
Country of Origin
United States

Dimensions

Drive Size
8 mm
Centerline Height
1 in
Shank Height
2 in
Shank Width
2.244 in
Gage Length
4.425 in
System Size Workpiece Side
KM40

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.