Zoro Homepage

Clamp, LATHE KM40 2 25mm SQ Shank REPLA

  • Mfr # KM40CL2SR2560M

  • Zoro # G3754184


product price: $2,157.99
/ea
Free Shipping & Returns

Key Features

Height
0.9843 in
Actuation Screw ID Drive Size
8 mm
Shank Height
1.968 in
Shank Width
2.244 in
Gage Length
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CL2SR2560M
Zoro #
G3754184
UPC #
4061779271868
Country of Origin
United States

Dimensions

Height
0.9843 in
Actuation Screw ID Drive Size
8 mm
Shank Height
1.968 in
Shank Width
2.244 in
Gage Length
4.33 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.