Zoro Homepage

Clamp, LATHE KM40 2 FLANGE MOUNT SIDE

  • Mfr # KM40CL2NSEF

  • Zoro # G3755541


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Drive Size
8 mm
Overall Width
1.811 in
System Size Workpiece Side
KM40
Gage Length
2.165 in
Body Diameter
2.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CL2NSEF
Zoro #
G3755541
UPC #
4059782071704
Country of Origin
United States

Dimensions

Drive Size
8 mm
Overall Width
1.811 in
System Size Workpiece Side
KM40
Gage Length
2.165 in
Body Diameter
2.677 in
Shank Diameter
1.574 in
Shank Length
0.6 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.