Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM40 2 FLANGE MOUNT TOP

  • Mfr # KM40CL2NTEF

  • Zoro # G3746904


product price: $1,565.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.811 in
Gage Length
2.165 in
Actuation Screw ID Drive Size
8 mm
Shank Diameter
1.574 in
Shank Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CL2NTEF
Zoro #
G3746904
UPC #
4059782071766
Country of Origin
United States

Dimensions

Overall Width
1.811 in
Gage Length
2.165 in
Actuation Screw ID Drive Size
8 mm
Shank Diameter
1.574 in
Shank Length
0.6 in
Body Diameter
2.677 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.