Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM40 CLNT-EF FLANGEMNT-TOP

  • Mfr # KM40CLNTEF

  • Zoro # G3759811


product price: $2,454.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.889 in
Shank Length
1.434 in
Actuation Screw ID Drive Size
8 mm
Shank Diameter
1.574 in
Body Diameter
2.755 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CLNTEF
Zoro #
G3759811
UPC #
4059782200067
Country of Origin
United States

Dimensions

Overall Width
1.889 in
Shank Length
1.434 in
Actuation Screw ID Drive Size
8 mm
Shank Diameter
1.574 in
Body Diameter
2.755 in
Gage Length
2.362 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.