Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM40 CMI VDI AXIAL RH D40X60

  • Mfr # KM40RCMIVDI4060

  • Zoro # G3757492


product price: $1,542.99
/ea
Free Shipping & Returns

Key Features

Drive Size
6 mm
Shank Diameter
1.574 in
Gage Length
2.362 in
Shank Length
2.48 in
Torque (nm)
12 to 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40RCMIVDI4060
Zoro #
G3757492
UPC #
4021169552960
Country of Origin
Bulgaria

Dimensions

Drive Size
6 mm
Shank Diameter
1.574 in
Gage Length
2.362 in
Shank Length
2.48 in
Usable Length
0.9055 in
System Size Machine Side
VDI40
Bore Diameter
1.574 in
Body Diameter
3.268 in
System Size Workpiece Side
KM40

Details

Item
Clamp
Torque (nm)
12 to 16

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.