Zoro Homepage

Clamp, LATHE KM40 FLNGEMNT ID SIDE ACCESS

  • Mfr # KM40RNSEF

  • Zoro # G3755952


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.811 in
[L1] Gage Length
25 mm
[CSWS] System Size Workpiece Side
KM40
Actuation Screw OD Drive Size
10 mm
[LS] Shank Length
1.5472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40RNSEF
Zoro #
G3755952
UPC #
4021169200984
Country of Origin
Bulgaria

Dimensions

Overall Width
1.811 in
[L1] Gage Length
25 mm
[CSWS] System Size Workpiece Side
KM40
Actuation Screw OD Drive Size
10 mm
[LS] Shank Length
1.5472 in
[D] Adapter / Shank / Bore Diameter
1.5748 in
[D2] Body Diameter 1 Workpiece Side
2.6772 in
[D1] Adapter / Shank / Bore Diameter
40 mm

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.